This product requires certification to purchase.

30 x 3 in. Framed Mirror Rectangular in Blacks

Uttermost

Crofton 30 x 3 in. Framed Mirror Rectangular in Blacks

  • Fast #
  • Part #UTT09738
  • Item #9548882
  • Manufacturer Part #09738
5 out of 5 Customer Rating
Brand image
Uttermost

Crofton 30 x 3 in. Framed Mirror Rectangular in Blacks

  • Fast #
  • Part #UTT09738
  • Item #9548882
  • Manufacturer Part #09738
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • This mirror features a deep metal band surrounding an offset inner ledge finished in a sleek satin black
  • Mirror has a generous 1 1/4" bevel and may be hung horizontal or vertical
  • Requires Certification

Specifications

Collection:
Crofton
Color Finish Category:
Blacks
Color Finish Name:
Satin Black
Height:
40
Installation Type:
Wall Mount
Length:
30
Lighting Style:
Industrial
Material:
Glass, Iron, Metal
Mirror Edge:
Beveled Edge
Product Type:
Framed Mirror
Shape:
Rectangular
Size:
40 in x 30 in x 3 in
UPC:
792977097380
Weight:
50
Width:
3