34 x 34 in. Flat Edge Round Framed Mirror in Distressed Matte Black/Silver
Dandridge 34 x 34 in. Flat Edge Round Framed Mirror in Distressed Matte Black/Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed from hand forged iron with noticeable raised ridges for a touch of industrial influence, finished in a slightly distressed matte black with silver undertones
Documents
Specifications
- Collection:
- Dandridge
- Color Finish Category:
- Blacks
- Color Finish Name:
- Distressed Matte Black, Silver
- Depth:
- 1
- Height:
- 34
- Installation Type:
- Wall Mount
- Lighting Style:
- Transitional
- Material:
- Forged Iron, Wood
- Mirror Edge:
- Flat Edge
- Product Type:
- Framed Mirror
- Shape:
- Round
- Size:
- 1 in x 34 in x 34 in
- UPC:
- 792977929551
- Weight:
- 25
- Width:
- 34