22 x 2 in. Framed Mirror Geometric in Blacks
Duronia 22 x 2 in. Framed Mirror Geometric in Blacks
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- This hand forged iron mirror frame features a unique shape with elegant curves, finished in a streamlined satin black
- Mirror has a generous 1 1/4" bevel
Specifications
- Collection:
- Duronia
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Height:
- 36 in
- Installation Type:
- Wall Mount
- Length:
- 22 in
- Lighting Style:
- Contemporary
- Material:
- Iron, Wood
- Mirror Edge:
- Beveled Edge
- Product Type:
- Framed Mirror
- Shape:
- Hexagonal
- Size:
- 36 in x 22 in x 2 in
- UPC:
- 792977096994
- Weight:
- 22 lb
- Width:
- 2 in