43 in. Frame Mirror in Antique Silver
Elara 43 in. Frame Mirror in Antique Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Elara
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Antique Silver
- Depth:
- 1 in
- Glass Type:
- Curved Edge
- Height:
- 43 in
- UPC:
- 792977081341
- Width:
- 27 in