60W 1-Light 28 in. Wall Sconce in Antique Brass
Exeter 60W 1-Light 28 in. Wall Sconce in Antique Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Exeter
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Dimmable:
- Yes
- Height:
- 28 in
- Installation Type:
- Wall Mount
- Length:
- 25 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Industrial
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including nickel which is known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov/furniture.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 792977225486
- Volts:
- 110V
- Wall Sconce Type:
- Wall Lamp
- Watts:
- 60 W
- Width:
- 8 in