This product requires certification to purchase.

Frame Rectangle Mirror in Blue, Grey and Silver

Uttermost

Frame Rectangle Mirror in Blue, Grey and Silver

  • Fast #
  • Part #U14551
  • Item #5169180
  • Manufacturer Part #14551
3.7 out of 5 Customer Rating
Brand image
Uttermost

Frame Rectangle Mirror in Blue, Grey and Silver

  • Fast #
  • Part #U14551
  • Item #5169180
  • Manufacturer Part #14551
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Blues
Color Finish Name:
Blue, Grey, Silver
Depth:
1-1/4 in
Glass Type:
Beveled
Height:
38 in
Installation Type:
Horizontal Mount, Vertical Mount
Material:
Wood
Product Type:
Mirror
UPC:
792977831007
Width:
28 in