Frame Rectangle Mirror in Brushed Nickel
Frame Rectangle Mirror in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-1/2
- Glass Type:
- Beveled
- Height:
- 32
- Installation Type:
- Horizontal Mount, Vertical Mount
- Material:
- Steel
- Product Type:
- Mirror
- UPC:
- 792977091067
- Width:
- 22-1/2