39-1/4 x 39-1/4 in. Beveled Edge Round Framed Mirror in Antique Gold Leaf
Paradise 39-1/4 x 39-1/4 in. Beveled Edge Round Framed Mirror in Antique Gold Leaf
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The perfect touch of natural elegance, this round showcases a naturally finished rattan wrapped frame with an iron liner finished in a heavily antiqued gold leaf
- Mirror has a generous 1-1/4" bevel
Documents
Specifications
- Collection:
- Paradise
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Antique Gold Leaf
- Glass Type:
- Mirror
- Height:
- 39-1/4 in
- Installation Type:
- Wall Mount
- Material:
- Glass, Iron, Rattan, Wood
- Material Type:
- MDF
- Mirror Edge:
- Beveled Edge
- Product Type:
- Framed Mirror
- Shape:
- Round
- Size:
- 39-1/4 in x 39-1/4 in
- UPC:
- 792977098493
- Weight:
- 30 lb
- Width:
- 39-1/4 in