29 x 41 in. Beveled Edge Rectangular Mirror in Antiqued Silver
Porcius 29 x 41 in. Beveled Edge Rectangular Mirror in Antiqued Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Frame has a textured profile finished in a lightly antiqued silver
- Mirror features a generous 1-1/4" bevel and may be hung horizontal or vertical
Documents
Specifications
- Collection:
- Porcius
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Antique Silver
- Depth:
- 3/4
- Height:
- 41
- Installation Type:
- Horizontal, Vertical, Wall Mount
- Lighting Style:
- Farmhouse, Luxe
- Material:
- Wood
- Mirror Edge:
- Beveled Edge
- Product Type:
- Mirror
- Shape:
- Rectangular
- Size:
- 29 in x 41 in
- UPC:
- 792977144954
- Weight:
- 38
- Width:
- 29