36 x 48 in. Flat Edge Rectangular Framed Mirror in Rustic Brown
Rennick 36 x 48 in. Flat Edge Rectangular Framed Mirror in Rustic Brown
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- The Rennick mirror features a reclaimed, rustic pine wood frame with naturally weathered knots and imperfections
- True to salvaged material, each piece will have slight variations
- Solid wood will continue to move with temperature and humidity changes, which can result in small cracks and uneven surfaces, adding to its authenticity and character
- May be hung horizontal or vertical
Documents
Specifications
- Collection:
- Rennick
- Color Finish Category:
- Browns
- Color Finish Name:
- Rustic Brown
- Depth:
- 2
- Glass Type:
- Mirror
- Height:
- 48
- Installation Type:
- Horizontal, Vertical, Wall Mount
- Material:
- Glass, Wood
- Mirror Edge:
- Flat Edge
- Product Type:
- Framed Mirror
- Shape:
- Rectangular
- Size:
- 36 in x 48 in x 2 in
- UPC:
- 792977098165
- Weight:
- 52
- Width:
- 36