20 x 40 in. Flat Edge Mirror in Antique Silver Leaf
Salt & Light 20 x 40 in. Flat Edge Mirror in Antique Silver Leaf
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Unique frame featuring a thick metal band with rounded corners and a thin inner tubing around the mirror
- It is finished in an antique silver leaf
- Perfect over a vanity or in a foyer and may be hung either vertically or horizontally
- Also available in black, W00514 and gold leaf, W00515
Documents
Specifications
- Collection:
- Salt & Light
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Antique Silver Leaf
- Depth:
- 2 in
- Glass Type:
- Mirror
- Height:
- 40 in
- Installation Type:
- Horizontal, Vertical, Wall Mount
- Material:
- Glass, Iron, Wood
- Material Type:
- MDF
- Mirror Edge:
- Flat Edge
- Product Type:
- Mirror
- Proposition 65:
- WARNING: This product can expose you to chemicals including titanium dioxide which is known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov/furniture.
- Size:
- 20 in x 40 in
- UPC:
- 792977782644
- Weight:
- 23 lb
- Width:
- 20 in