This product requires certification to purchase.

23-17/20 x 33-17/20 in. Beveled Edge Rectangular Mirror in Metallic Silver

Uttermost

Salt & Light 23-17/20 x 33-17/20 in. Beveled Edge Rectangular Mirror in Metallic Silver

  • Fast #
  • Part #UW00404
  • Item #8948314
  • Manufacturer Part #W00404
4.4 out of 5 Customer Rating
Brand image
Uttermost

Salt & Light 23-17/20 x 33-17/20 in. Beveled Edge Rectangular Mirror in Metallic Silver

  • Fast #
  • Part #UW00404
  • Item #8948314
  • Manufacturer Part #W00404
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • This frame features mirror inlays, separated by thin, grooved framing strips, finished in a metallic silver
  • The center mirror has a 1" bevel
  • This frame may be hung either vertically or horizontally
  • Also available in bronze, W00403
  • Requires Certification

Documents


Specifications

Collection:
Salt & Light
Color Finish Category:
Silver Tones
Color Finish Name:
Metallic Silver
Depth:
96/125 in
Glass Type:
Mirror
Height:
33-17/20 in
Installation Type:
Horizontal, Vertical, Wall Mount
Lighting Style:
Contemporary
Material:
Glass, Metal
Mirror Edge:
Beveled Edge
Product Type:
Mirror
Proposition 65:
WARNING: This product can expose you to chemicals including titanium dioxide which is known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov/furniture.
Shape:
Rectangular
Size:
23-17/20 in x 33-17/20 in
UPC:
792977799390
Weight:
22 lb
Width:
23-17/20 in