This product requires certification to purchase.

31 x 2 x 21 in. Vanity Mirror Rectangular in Brushed Nickel

Uttermost

Sherise 31 x 2 x 21 in. Vanity Mirror Rectangular in Brushed Nickel

  • Fast #
  • Part #U01113
  • Item #4579911
  • Manufacturer Part #01113
3.3 out of 5 Customer Rating
Brand image
Uttermost

Sherise 31 x 2 x 21 in. Vanity Mirror Rectangular in Brushed Nickel

  • Fast #
  • Part #U01113
  • Item #4579911
  • Manufacturer Part #01113
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Brushed nickel, metal frame features a decorative beading design
  • Mirror features a generous 1 1/4" bevel and may be hung horizontal or vertical
  • Requires Certification

Documents


Specifications

Collection:
Sherise
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
1-1/2 in
Height:
31 in
Installation Type:
Wall Mount, Vertical, Horizontal
Length:
2 in
Material:
Glass, Metal, Wood
Mirror Edge:
Beveled Edge
Product Type:
Vanity Mirror
Shape:
Rectangular
Style:
Transitional
UPC:
792977011133
Weight:
23 lb
Width:
21 in