48 x 2 x 48 in. Beveled Edge Square Framed Mirror in Brushed Gold
Stanford 48 x 2 x 48 in. Beveled Edge Square Framed Mirror in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Showcasing a refined traditional style, this square mirror features a classic brushed gold finish with curved beveled mirror
- Group multiple pieces together to create an eye-catching wall display
- May be hung horizontal or vertical
Documents
Specifications
- Collection:
- Stanford
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Height:
- 48
- Installation Type:
- Horizontal, Vertical
- Length:
- 2
- Material:
- Glass, Wood
- Mirror Edge:
- Beveled Edge
- Product Type:
- Framed Mirror
- Shape:
- Square
- Size:
- 2 in x 48 in x 48 in
- UPC:
- 792977096734
- Weight:
- 96
- Width:
- 48