28 x 42 in. Beveled Edge Rectangular Framed Mirror in Warm Maple
Tahiti 28 x 42 in. Beveled Edge Rectangular Framed Mirror in Warm Maple
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Inspired by natural elements and relaxed living, this mirror features a woven rattan frame paired with fir wood accents that is finished in a warm maple stain
- The mirror has a 1-1/4" bevel and may be hung horizontal or vertical
Documents
Specifications
- Collection:
- Tahiti
- Color Finish Category:
- Browns
- Color Finish Name:
- Warm Maple
- Depth:
- 1 in
- Height:
- 42 in
- Installation Type:
- Horizontal, Vertical, Wall Mount
- Lighting Style:
- Vintage
- Material:
- Rattan, Wood
- Mirror Edge:
- Beveled Edge
- Product Type:
- Framed Mirror
- Shape:
- Rectangular
- Size:
- 1 in x 28 in x 42 in
- UPC:
- 792977096871
- Weight:
- 33 lb
- Width:
- 28 in