30 x 30 in. Frame Round Mirror in Polished Nickel
Tazlina 30 x 30 in. Frame Round Mirror in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Tazlina
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 2 in
- Glass Type:
- Beveled
- Height:
- 30 in
- Installation Type:
- Wall Mount
- Material:
- Glass, Metal
- Product Type:
- Round Mirror
- UPC:
- 792977091098
- Width:
- 30 in