20 x 2 in. Mirror Oval in Gold Tones
Varina 20 x 2 in. Mirror Oval in Gold Tones
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This iron oval features a lightly antiqued gold leaf finish and linear details
- May be hung horizontal or vertical
Specifications
- Collection:
- Varina
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Antique Gold Leaf
- Height:
- 32 in
- Installation Type:
- Wall Mount
- Length:
- 20 in
- Material:
- Iron
- Mirror Edge:
- Flat Edge
- Product Type:
- Mirror
- Shape:
- Oval
- Size:
- 32 in x 20 in x 2 in
- UPC:
- 792977097366
- Weight:
- 16 lb
- Width:
- 2 in