Blue Matte Black Plastic Safety Glasses
Hypershock® Blue Matte Black Plastic Safety Glasses
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in UT
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in UT
Product Details
Product Details
- LENS TINTS FOR ANY TASK: Uvex lens tint applications include sun & glare reduction, fluorescent/halogen/sodium lamp low light areas, indoor/outdoor transition, welding and traffic signal recognition
- PERMANENT LENS COATINGS: Uvex lens coatings deliver long-lasting anti-fog & anti-scratch performance; permanent bonding to the lens prevents wash/wear off even after extended use or repeated cleanings
- SAFETY: Full frame is lightweight but offers high-impact protection that meets ANSI Z87.1-2015 standards for safety glasses; wraparound design provides increased side protection and peripheral vision
- STYLE & PERFORMANCE: Safety eyewear combines performance-driven technology with aggressive, sport-inspired styling; the sleek side profile allows ample room for hard hats or other head gear
- LONGWEARING COMFORT: Protective eyewear features a molded nose piece & sleek temples with soft, molded inserts for longwearing comfort; Integrated hinge mechanism with dual cam action for secure fit
- Meets the ANSI Z87.1 standard
- Soft, molded nosepiece and temple inserts
- Available in various lens tints including specialized mirrors, polarized and photochromic lenses
- Full-frame: Sporty
Documents
Specifications
- Collection:
- Hypershock®
- Glasses Frame Color:
- Matte Black
- Glasses Lens Color:
- Blue
- Material:
- Plastic
- Material Type:
- Polycarbonate