PLYCRB FACESHLD VISOR CLR A/FOG
PLYCRB FACESHLD VISOR CLR A/FOG
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Excellent visual clarity
- Easily replaceable face shield with dual position choices Uvex® Bionic™
- Face shield replacement lenses in Clear, Shade 3 and Shade 5 with Anti-Fog Hardcoat or uncoated
- Lightweight and balanced, ergonomic design for extended use
- Easily replaceable face shield with dual position choices
- Easily replaceable visor with dual position choices
- Secure visor attachment
- Comfortable cell foam on back of headgear
- Breathable, removable, washable sweatband
Documents
Specifications
- CSA Certified:
- CSA Z94.3
- Material:
- Plastic
- Material Type:
- Polycarbonate