Spartanburg Safety Glasses Clear Lense Clear
Spartan Spartanburg Safety Glasses Clear Lense Clear
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 200 Pallet: 1600-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Clear/Clear Lens
- Polycarbonate
Specifications
- ANSI:
- ANSI Z87+
- Clothing Size:
- One Size Fits All
- Collection:
- Spartan
- Glasses Frame Color:
- Clear
- Glasses Lens Color:
- Clear
- Material:
- Plastic
- Material Type:
- Polycarbonate
- UPC:
- 603390086038