This product requires certification to purchase.

V BELT B50

This product has been replaced by

Gates Black *CVR* B50
Gates *CVR* B50
Manufacturer Part #74442

V BELT B50

  • Fast #
  • Part #MAR94442
  • Item #1754266
  • Manufacturer Part #94442
4.8 out of 5 Customer Rating
Brand image

This product has been replaced by

Gates Black *CVR* B50
Gates *CVR* B50
Manufacturer Part #74442

V BELT B50

  • Fast #
  • Part #MAR94442
  • Item #1754266
  • Manufacturer Part #94442
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • These belts are a combination of the classical multiple belt FHP belt, allowing the wholesaler and the contractor to consolidate inventory
  • No need to stock both the FHP and multiple belts when you use the MARS® dual brand v-belts
  • These unimatch belts are the same size and type and will measure within the RMA matching limits
  • Requires Certification

Documents


Specifications

Length:
53 in
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UPC:
685744944423
Width:
33/50 in