8 in. Ductile Iron Mechanical Joint Buna-N Operating Nut Butterfly Valve
800 Series 8 in. Ductile Iron Mechanical Joint Buna-N Operating Nut Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Internal and external epoxy coated, high strength ductile iron body
- Rubber lined with integral seat, molded and vulcanized to body
- Bi-directional zero leakage seating up to full rated pressure
- Self-adjusting shaft seals
- Type 316 stainless steel external fasteners
- Integral FA actuator mounting pad, eliminates brackets
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI A21.11
- ASTM:
- ASTM A536 Grade 65-45-12
- AWWA:
- AWWA C-111
- Clean Bagged:
- No
- Coating:
- Epoxy
- Collection:
- 800 Series
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8-1/2
- Material:
- Ductile Iron, Rubber
- Material Type:
- Buna-N
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 150#
- Recommended Valve Application:
- Pipelines, Power Generation
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Operating Nut
- Valve Seat Material:
- Buna-N
- Valve Size:
- 8 in
- Valve Type:
- Butterfly Valve