This product requires certification to purchase.

4 in. Ductile Iron Flanged Check Valve

VAG USA

Figure 200 4 in. Ductile Iron Flanged Check Valve

  • Fast #
  • Part #V200P
  • Item #4929864
  • Manufacturer Part #200 4
3.9 out of 5 Customer Rating
Brand image
VAG USA

Figure 200 4 in. Ductile Iron Flanged Check Valve

  • Fast #
  • Part #V200P
  • Item #4929864
  • Manufacturer Part #200 4
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • 250 psi rated epoxy coated ductile iron body and cover
  • Tight sealing at low and high pressure
  • Flexible disc successfully passed 1 million cycle test
  • Stainless steel cover fasteners standard
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.1
ASME:
ASME B16.1
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-508
Coating:
Epoxy
Collection:
Figure 200
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
IAPMO Listed:
No
Installation Type:
Horizontal Mount, Vertical Mount
Length:
11-1/2
Material:
Ductile Iron, Rubber
Material Type:
Buna-N
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
250 psi
Pressure Class:
250#
Recommended Valve Application:
Waste Water, Water
UL Listed:
No
Valve Body Material:
Ductile Iron
Valve Body Style:
Swing
Valve Disc Material:
Rubber
Valve Seat Material:
Ductile Iron
Valve Size:
4 in
Valve Type:
Check Valve
Width:
10-31/100