12 in. Cast Iron Mechanical Joint x Flanged Gear Operator Handle Butterfly Valve
12 in. Cast Iron Mechanical Joint x Flanged Gear Operator Handle Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Clean Bagged:
- No
- Coating:
- Epoxy
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Flanged
- End Connections:
- Mechanical Joint x Flanged
- FM Approved:
- No
- IAPMO Listed:
- No
- Material:
- Cast Iron
- NSF Certified:
- No
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Operator:
- Gear Operator
- Valve Size:
- 12 in
- Valve Type:
- Butterfly Valve