4 in. Cast Iron Wafer Check Valve
1404A 4 in. Cast Iron Wafer Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Silent Operation - fast closure to prevent check valve slam water hammer
- Precision metal-to-metal seating
- Expanded body - provides full flow area
- Double guided disc - prevents vibrations and wear
- Resilient seat - available for zero leakage
- Heavy Duty Spring is tested for over 100,000 cycles
- Able to be installed in all flow directions
Specifications
- ANSI:
- ANSI Class 125, ANSI Class 250
- ASME:
- ASME B16.1
- ASTM:
- ASTM A-126 Class B, ASTM B-584
- Clean Bagged:
- No
- Collection:
- 1404A
- FM Approved:
- Yes
- Flow Rate:
- 228 gpm
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Material:
- Cast Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 400 psi
- Pressure Class:
- 125#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Wafer
- Valve Disc Material:
- Bronze
- Valve Seat Material:
- Bronze
- Valve Size:
- 4 in
- Valve Type:
- Check Valve