6 in. Cast Iron Flanged Check Valve
1806A 6 in. Cast Iron Flanged Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Silent Operation - fast closure to prevent check valve slam water hammer
- Precision metal-to-metal seating
- Expanded body - provides full flow area
- Double guided disc - prevents vibrations and wear
- Resilient seat - available for zero leakage
- Heavy Duty Spring is tested for over 100,000 cycles
- Able to be installed in all flow directions
Specifications
- ANSI:
- ANSI Class 125
- ASME:
- ASME B16.1
- ASTM:
- ASTM A-126 Class B, ASTM B-584
- Collection:
- 1806A
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Flow Rate:
- 625 gpm
- Height:
- 11 in
- ISO:
- ISO 9001
- Length:
- 9-3/4 in
- Material:
- Cast Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Globe
- Valve Disc Material:
- Bronze
- Valve Seat Material:
- Bronze
- Valve Size:
- 6 in
- Valve Type:
- Check Valve
- Width:
- 1 in