12 in. 150# Mechanical Joint Epoxy Lined Gear Butterfly Valve with Gear Operator
American-BFV® 12 in. 150# Mechanical Joint Epoxy Lined Gear Butterfly Valve with Gear Operator
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Body seat - 360° uninterrupted ring of T316 stainless steel
- Disc - Ductile Iron to withstand impacts from flow and pressure transients
- Body - cast iron/ductile iron construction with ANSI flanges, mechanical joint ends or ANSI/ISO wafer
- Tangential taper pins - design for greatest strength and rigidity
- Shaft - AWWA C504 diameters
- Through-shaft for 3" - 24" sizes
- Tri-Loc™ seat on disc, easy field adjustable/replaceable in all sizes
- Resilient seat - Tri-Loc™ design proven over 30 years
- Sleeve bearings - Self-lubricated nylatron/Teflon for low friction and long life
- Shaft seal - V-type packing for self-adjusting and wear compensating
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI A21.11
- ASTM:
- ASTM A-126 Class B, ASTM A-276, ASTM A-536 Grade 65-45-12, ASTM A-564
- AWWA:
- AWWA C-111, AWWA C-504, AWWA C-516
- Application:
- Industrial Process Lines, Power
- Clean Bagged:
- No
- Coating:
- Epoxy
- Collection:
- American-BFV®
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Height:
- 17-47/50 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Length:
- 10 in
- Material:
- Cast Iron, Ductile Iron, Rubber
- Material Type:
- Buna-N
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 150#
- Recommended Valve Application:
- Air, Liquid, Waste Water, Water
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Gear Operator Handle
- Valve Seat Material:
- Buna-N
- Valve Size:
- 12 in
- Valve Type:
- Butterfly Valve