2 in. NPT Cast Iron 150 psi CWP Air Release Valve
Series 48A 2 in. NPT Cast Iron 150 psi CWP Air Release Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Maintains system flow efficiency
- Releases unwanted air pockets during system operation
- Protects system against air related surges
- Unconditionally guaranteed stainless steel floats
- Stainless steel 316 internal trim
- Resilient seating for positive shutoff
- Performance proven for over 50 years
- Non-clog design minimizes need for backwashing
Specifications
- ASTM:
- ASTM A-126
- AWWA:
- AWWA C-512
- Coating:
- Acrylic
- Collection:
- Series 48A
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 19-7/8 in
- ISO:
- ISO 9001
- Material:
- Cast Iron
- Pressure - Maximum:
- 150 psi
- Recommended Valve Application:
- Air, Water
- Valve Body Material:
- Cast Iron
- Valve Size:
- 2 in
- Valve Type:
- Air Release Valve
- Width:
- 7 in