This product requires certification to purchase.

20 in. Cast Iron 175 psi Flanged Gear Operator Plug Valve

Val-Matic Valve

Series 5800R 20 in. Cast Iron 175 psi Flanged Gear Operator Plug Valve

  • Fast #
  • Part #V5820R7M18
  • Item #3152155
  • Manufacturer Part #5820R/7M18
4.9 out of 5 Customer Rating
Brand image
Val-Matic Valve

Series 5800R 20 in. Cast Iron 175 psi Flanged Gear Operator Plug Valve

  • Fast #
  • Part #V5820R7M18
  • Item #3152155
  • Manufacturer Part #5820R/7M18
4.9 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Plug - heavy-duty fully rubber encapsulated
  • Grit-Guard™ shaft seals - prevents bearing wear and shaft seizing
  • V-type packing self adjusting and replaceable while under pressure
  • Stainless steel radial upper and lower bearings - permanently lubricated for extended life
  • Upper and lower thrust bearings - to assure plug centering
  • Packing overload protection (Pop™) Shims - ease of adjustment, extends packing life
  • Full access cover - allows inline maintenance
  • Requires Certification

Specifications

ANSI:
ANSI B16.1
ASTM:
ASTM A-126, ASTM A-536, ASTM D-2000-BG
AWWA:
AWWA C-517
Collection:
Series 5800R
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Handle Type:
Wheel
Height:
43-4/5 in
ISO:
ISO 9001
Length:
23-1/2 in
MSS:
MSS SP-108
Material:
Cast Iron
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
175 psig
Pressure Class:
125#
Recommended Valve Application:
Air, Gas, Water
Valve Body Material:
Cast Iron
Valve Body Style:
1 piece
Valve Operator:
Wheel Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
Nickel
Valve Size:
20 in
Valve Type:
Plug Valve