12 in. Cast Iron 175 psi Mechanical Joint Wheel Handle Plug Valve
Series 5900R 12 in. Cast Iron 175 psi Mechanical Joint Wheel Handle Plug Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI A210.10
- AWWA:
- AWWA C-110, AWWA C-571
- Collection:
- Series 5900R
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Length:
- 19-3/4 in
- MSS:
- MSS SP-108
- Material:
- Cast Iron
- Pressure - Maximum:
- 175 psi
- Valve Operator:
- Wheel Handle
- Valve Port Opening:
- Standard Port
- Valve Size:
- 12 in
- Valve Type:
- Plug Valve