This product requires certification to purchase.

3 in. Epoxy Coated Ductile Iron Flanged Check Valve

Val-Matic Valve

Swing-Flex® 3 in. Epoxy Coated Ductile Iron Flanged Check Valve

  • Fast #
  • Part #V503
  • Item #1743566
  • Manufacturer Part #503
5 out of 5 Customer Rating
Brand image
Val-Matic Valve

Swing-Flex® 3 in. Epoxy Coated Ductile Iron Flanged Check Valve

  • Fast #
  • Part #V503
  • Item #1743566
  • Manufacturer Part #503
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.1
ASTM:
ASTM A-536, ASTM D-2000-BG, ASTM A-126
Coating:
Epoxy
Collection:
Swing-Flex®
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Length:
9-1/2 in
Material:
Ductile Iron
NSF Certified:
No
Pressure - Maximum:
200 psi
Pressure Class:
250#
UL Listed:
No
Valve Body Material:
Ductile Iron
Valve Body Style:
Swing
Valve Port Opening:
Full Port
Valve Seat Material:
Buna-N
Valve Size:
3 in
Valve Type:
Check Valve
Width:
7-1/2 in