This product requires certification to purchase.

4 in. Ductile Iron Flanged Swing Check Valve

Val-Matic Valve

Swing-Flex® 4 in. Ductile Iron Flanged Swing Check Valve

  • Fast #
  • Part #V504P
  • Item #1317660
  • Manufacturer Part #504
3.1 out of 5 Customer Rating
Brand image
Val-Matic Valve

Swing-Flex® 4 in. Ductile Iron Flanged Swing Check Valve

  • Fast #
  • Part #V504P
  • Item #1317660
  • Manufacturer Part #504
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Tested for One Million Cycles per AWWA C508
  • SCADA Compatible Limit Switch Assembly
  • Non-Slam Closing Action - short 35° stroke
  • Reinforced Disc - memory flex disc with 25 year warranty
  • Mechanical Indicator
  • Backflow Actuator - field installable
  • Stainless Steel Construction available with Viton disc
  • Viton, Natural Rubber, Hypalon EPDM Disc Materials available
  • Welded Nickel Seat available
  • Bottom Mounted Oil Dashpot available
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI 372, ANSI C508
ASTM:
ASTM A-536, ASTM A-126, ASTM A-351
AWWA:
AWWA C-508
Collection:
Swing-Flex®
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Height:
5-3/4 in
Length:
11-1/2 in
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
250 psi
Pressure Class:
125#
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Ductile Iron
Valve Body Style:
Swing
Valve Disc Material:
Steel, Nylon
Valve Operator:
Tee Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Buna-N
Valve Size:
4 in
Valve Type:
Swing Check Valve