DELTA VALDOSTA: HIGH ARC SHOWER ARM
Valdosta DELTA VALDOSTA: HIGH ARC SHOWER ARM
Package Quantity Info:
Each: 1 Pallet: 1950-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta
- Collection:
- Valdosta
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 9-3/4
- Faucet Part Type:
- Shower Arm
- Height:
- 2-19/50
- Material:
- Brass
- Type:
- DRP84390
- UPC:
- 034449942546