S Size Leather and Plastic Material Handling Glove in Black
S Size Leather and Plastic Material Handling Glove in Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Name:
- Black
- Glove Size:
- S
- Glove Type:
- Industrial
- Material:
- Leather, Plastic
- Material Type:
- Nylon
- Reusable:
- No