90 Degree ABS Hydroflush
90 Degree ABS Hydroflush
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Application:
- Tanks, Pipe, Valves, Hoses
- Color Finish Name:
- Clear
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Sewer Cleaning Tool
- UL Listed:
- No