This product requires certification to purchase.

2-1/8 x 1-1/2 in. Galvanized Steel Pipe Support

Value Engineered Products

Chill-Shield 2-1/8 x 1-1/2 in. Galvanized Steel Pipe Support

  • Fast #
  • Part #VCHL218C
  • Item #7855825
  • Manufacturer Part #CHL218C
4.7 out of 5 Customer Rating
Brand image
Value Engineered Products

Chill-Shield 2-1/8 x 1-1/2 in. Galvanized Steel Pipe Support

  • Fast #
  • Part #VCHL218C
  • Item #7855825
  • Manufacturer Part #CHL218C
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Chill-Shields are 360 Deg thermal hanger shields designed to meet a broad range of pipe support applications on low temperature lines
  • They provide a continuous section of insulation and factory applied jacketing meeting ASTM E 96A (maximum 0.02 perm), and are designed for pipe systems operating between -250 Deg F and +225 Deg F
  • The insulation and jacketing extend beyond the galvanized steel shield for a neat, joint with the adjoining insulation
  • Chill-Shields are suitable for use in any type of clamp as well as in band-type hangers
  • Polyisocyanurate inserts and heavy gauge steel shields ensure proper pipe support
  • These cost-effective designs meet the requirements of either pipe or tube systems
  • Chill-Shields are an ASTM fire rated system meeting 25/50 Flame /Smoke rating when tested with fiberglass pipe insulation
  • For indoor use on clamping support systems, clevis or other band-type hangers
  • Chilled piping to domestic hot water
  • Available for pipe 1/2 inch through 24 inches
  • Requires Certification

Specifications

ASTM:
ASTM E-96A, ASTM D-774, ASTM D-828, ASTM A-653, ASTM D-1621, ASTM D-1622, ASTM D-1623, ASTM C-203, ASTM C-518
Application:
Indoor, Outdoor, Plumbing
Coating:
Galvanized
Collection:
Chill-Shield
Fits Pipe Size:
2-1/8 in
Gauge (metal):
22 ga
Length:
6 in
MSS:
MSS SP-58
Material:
Steel
Material Type:
G90
Maximum Temperature:
225
Origin:
Domestic
Product Type:
Pipe Support
Thickness:
1.5 in