2-1/8 x 1 in. Galvanized Steel Pipe Support
Chill-Shield 2-1/8 x 1 in. Galvanized Steel Pipe Support
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chill-Shields are 360 Deg thermal hanger shields designed to meet a broad range of pipe support applications on low temperature lines
- They provide a continuous section of insulation and factory applied jacketing meeting ASTM E 96A (maximum 0.02 perm), and are designed for pipe systems operating between -250 Deg F and +225 Deg F
- The insulation and jacketing extend beyond the galvanized steel shield for a neat, joint with the adjoining insulation
- Chill-Shields are suitable for use in any type of clamp as well as in band-type hangers
- Polyisocyanurate inserts and heavy gauge steel shields ensure proper pipe support
- These cost-effective designs meet the requirements of either pipe or tube systems
- Chill-Shields are an ASTM fire rated system meeting 25/50 Flame /Smoke rating when tested with fiberglass pipe insulation
- For indoor use on clamping support systems, clevis or other band-type hangers
- Chilled piping to domestic hot water
- Available for pipe 1/2 inch through 24 inches
Specifications
- ASTM:
- ASTM E-96A, ASTM D-774, ASTM D-828, ASTM A-653, ASTM D-1621, ASTM D-1622, ASTM D-1623, ASTM C-203, ASTM C-518
- Application:
- Indoor, Outdoor, Plumbing
- Coating:
- Galvanized
- Collection:
- Chill-Shield
- Fits Pipe Size:
- 2-1/8 in
- Gauge (metal):
- 22 ga
- Length:
- 6 in
- MSS:
- MSS SP-58
- Material:
- Steel
- Material Type:
- G90
- Maximum Temperature:
- 225
- Origin:
- Domestic
- Product Type:
- Pipe Support
- Thickness:
- 1 in