This product requires certification to purchase.

10 in. IPS x 1 in. Pro-Shield Insulated Pipe Support

Value Engineered Products

Fig PRO-SHIELD 10 in. IPS x 1 in. Pro-Shield Insulated Pipe Support

  • Fast #
  • Part #V4040002320
  • Item #10378348
  • Manufacturer Part #4040002320
4.9 out of 5 Customer Rating
Value Engineered Products

Fig PRO-SHIELD 10 in. IPS x 1 in. Pro-Shield Insulated Pipe Support

  • Fast #
  • Part #V4040002320
  • Item #10378348
  • Manufacturer Part #4040002320
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
10 in
Gauge (metal)
18 ga
Thickness
1 in
Characteristics & Features
Collection
Fig PRO-SHIELD
Color Finish Name
Galvanized
Material
Calcium Silicate, Steel
Electrical & Operational Information
Maximum Temperature
1200
Warranty & Product Information
Application
Indoor, Flat Surface, Hangers
ASTM
ASTM E-96A, ASTM E-84, ASTM C-533 Type 1, ASTM C-585, ASTM C-795, ASTM A-653, ASTM E-96A, ASTM D-774, ASTM D-828
MSS
MSS SP-58
Type
VPRO10B