Valve Body 3 in. Stainless Steel Valve Repair Part
Valve Body 3 in. Stainless Steel Valve Repair Part
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Lateral Isolation Valves
- Material:
- Stainless Steel
- Product Type:
- Valve Body
- Valve Size:
- 3 in