This product requires certification to purchase.

4 mil Nitrile Size XL Exam and Powder Free Glove in Blue (Box of 100, Case of 10 Boxes)

Vanguard

4 mil Nitrile Size XL Exam and Powder Free Glove in Blue (Box of 100, Case of 10 Boxes)

  • Fast #
  • Part #VA18A14
  • Item #10137400
  • Manufacturer Part #A18A14
4.1 out of 5 Customer Rating
Brand image
Vanguard

4 mil Nitrile Size XL Exam and Powder Free Glove in Blue (Box of 100, Case of 10 Boxes)

  • Fast #
  • Part #VA18A14
  • Item #10137400
  • Manufacturer Part #A18A14
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Glove Size
XL
Package Quantity
Box of 100, Case of 10 Boxes
Thickness
4 mil
Characteristics & Features
Color Finish Category
Blues
Color Finish Name
Blue
Glove Type
Medical, Powder Free
Material
Rubber
Material Type
Nitrile