This product requires certification to purchase.

L Nitrile Automotive, Ambidextrous, Dental, Food Service and Food Processing Disposable Gloves in Blue (Box of 100, Case of 10 Boxes)

Vanguard

L Nitrile Automotive, Ambidextrous, Dental, Food Service and Food Processing Disposable Gloves in Blue (Box of 100, Case of 10 Boxes)

  • Fast #
  • Part #VA18A13
  • Item #10137399
  • Manufacturer Part #A18A13
3.8 out of 5 Customer Rating
Brand image
Vanguard

L Nitrile Automotive, Ambidextrous, Dental, Food Service and Food Processing Disposable Gloves in Blue (Box of 100, Case of 10 Boxes)

  • Fast #
  • Part #VA18A13
  • Item #10137399
  • Manufacturer Part #A18A13
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Medical grade
  • Powder free
  • Chemotherapy rated
  • Ambidextrous
  • Eliminates exposure to latex
  • Comfortable fit and fee
  • Textured surface for improved grip
  • Fatigue free movement and unparalleled dexterity
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
L
Package Quantity
Box of 100, Case of 10 Boxes
Thickness
4 mil
Characteristics & Features
Color Finish Category
Blues
Color Finish Name
Blue
Disposable
Yes
Glove Type
Ambidextrous, Automotive, Dental, Food Service, Food Service, Healthcare, Industrial, Cleaning, Laboratory, Manufacturing, Medical, Powder Free
Material
Rubber, Synthetic
Material Type
Nitrile
Warranty & Product Information
ISO
ISO 9001