M Nitrile Automotive, Ambidextrous, Dental, Food Service and Food Processing Disposable Gloves in Blue (Box of 100, Case of 10 Boxes)
M Nitrile Automotive, Ambidextrous, Dental, Food Service and Food Processing Disposable Gloves in Blue (Box of 100, Case of 10 Boxes)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Medical grade
- Powder free
- Chemotherapy rated
- Ambidextrous
- Eliminates exposure to latex
- Comfortable fit and fee
- Textured surface for improved grip
- Fatigue free movement and unparalleled dexterity
Documents
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Disposable:
- Yes
- Glove Size:
- M
- Glove Type:
- Ambidextrous, Automotive, Dental, Food Service, Food Service, Healthcare, Industrial, Cleaning, Laboratory, Manufacturing, Medical, Powder Free
- ISO:
- ISO 9001
- Material:
- Rubber, Synthetic
- Material Type:
- Nitrile
- Package Quantity:
- Box of 100, Case of 10 Boxes
- Thickness:
- 4 mil