This product requires certification to purchase.

S Nitrile Automotive, Ambidextrous, Dental, Food Service and Food Processing Disposable Gloves in Blue (Box of 100, Case of 10 Boxes)

Vanguard

S Nitrile Automotive, Ambidextrous, Dental, Food Service and Food Processing Disposable Gloves in Blue (Box of 100, Case of 10 Boxes)

  • Fast #
  • Part #VA18A11
  • Item #10150196
  • Manufacturer Part #A18A11
5 out of 5 Customer Rating
Brand image
Vanguard

S Nitrile Automotive, Ambidextrous, Dental, Food Service and Food Processing Disposable Gloves in Blue (Box of 100, Case of 10 Boxes)

  • Fast #
  • Part #VA18A11
  • Item #10150196
  • Manufacturer Part #A18A11
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Effective protection against chemicals, oils and blood borne pathogens
  • Medical grade. Chemotherapy rated
  • Powder free
  • Ambidextrous
  • Eliminates exposure to latex
  • Textured surface for improved grip
  • Fatigue free movement and unparalleled dexterity
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
S
Package Quantity
Box of 100, Case of 10 Boxes
Thickness
4 mil
Characteristics & Features
Color Finish Category
Blues
Color Finish Name
Blue
Disposable
Yes
Glove Type
Powder Free, Disposable, Medical
Material
Rubber
Material Type
Nitrile
Warranty & Product Information
UPC
810052970554