This product requires certification to purchase.

Size L 0.5 mil Polyethylene Powder Free and Industrial Disposable Gloves (Box of 500, Case of 20 Boxes)

Vanguard

Size L 0.5 mil Polyethylene Powder Free and Industrial Disposable Gloves (Box of 500, Case of 20 Boxes)

  • Fast #
  • Part #VA43F13
  • Item #10150198
  • Manufacturer Part #A43F13
5 out of 5 Customer Rating
Brand image
Vanguard

Size L 0.5 mil Polyethylene Powder Free and Industrial Disposable Gloves (Box of 500, Case of 20 Boxes)

  • Fast #
  • Part #VA43F13
  • Item #10150198
  • Manufacturer Part #A43F13
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Cost effective alternative to vinyl
  • High density polyethylene (HDPE)
  • Embossed for grip
  • Powder Free
  • Ambidextrous
  • Ideal for short term use
  • Not made with natural rubber latex
  • Bulk packaged for high volume use
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
L
Package Quantity
Box of 500, Case of 20 Boxes
Thickness
0.5 mil
Characteristics & Features
Color Finish Category
Blues
Color Finish Name
Blue
Disposable
Yes
Glove Type
Powder Free, Disposable, Industrial
Material
Plastic
Material Type
Polyethylene
Warranty & Product Information
UPC
810052974088