This product requires certification to purchase.

Size L 3 mil Vinyl Powder Free and Industrial Disposable Gloves (Box of 100, Case of 10 Boxes)

Vanguard

Size L 3 mil Vinyl Powder Free and Industrial Disposable Gloves (Box of 100, Case of 10 Boxes)

  • Fast #
  • Part #VA23A23
  • Item #10169636
  • Manufacturer Part #A23A23
5 out of 5 Customer Rating
Brand image
Vanguard

Size L 3 mil Vinyl Powder Free and Industrial Disposable Gloves (Box of 100, Case of 10 Boxes)

  • Fast #
  • Part #VA23A23
  • Item #10169636
  • Manufacturer Part #A23A23
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Economical, all purpose glove
  • Blue color
  • Powder free
  • Single use only
  • Smooth surface
  • Prop 65 compliant
  • Complies with FFDCA food handling requirements 21 CFR, Parts 170-199
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
L
Package Quantity
Box of 100, Case of 10 Boxes
Thickness
3 mil
Characteristics & Features
Color Finish Category
Blues
Color Finish Name
Blue
Disposable
Yes
Glove Type
Powder Free, Disposable, Industrial
Material
Plastic
Material Type
Vinyl