This product requires certification to purchase.

Size L 8.7 mil Nitrile Powder Free and Exam Disposable Gloves (Box of 50, Case of 10 Boxes)

Vanguard

Size L 8.7 mil Nitrile Powder Free and Exam Disposable Gloves (Box of 50, Case of 10 Boxes)

  • Fast #
  • Part #VA1DH13
  • Item #10161451
  • Manufacturer Part #A1DH13
4.4 out of 5 Customer Rating
Brand image
Vanguard

Size L 8.7 mil Nitrile Powder Free and Exam Disposable Gloves (Box of 50, Case of 10 Boxes)

  • Fast #
  • Part #VA1DH13
  • Item #10161451
  • Manufacturer Part #A1DH13
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Effective protection against chemicals, oils and blood borne pathogens
  • Medical grade. Chemotherapy rated
  • Tested for use against Fentanyl Citrate as per ASTM D6978
  • 11.5" extended cuff protects wrists and forearms
  • Powder Free. Ambidextrous
  • Eliminates exposure to latex
  • Fully textured surface for improved grip
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
L
Package Quantity
Box of 50, Case of 10 Boxes
Thickness
8.7 mil
Characteristics & Features
Color Finish Category
Blues
Color Finish Name
Blue
Disposable
Yes
Glove Type
Powder Free, Disposable, Medical
Material
Rubber
Material Type
Nitrile