Size XL 8.7 mil Nitrile Powder Free and Exam Disposable Gloves (Box of 50, Case of 10 Boxes)
Size XL 8.7 mil Nitrile Powder Free and Exam Disposable Gloves (Box of 50, Case of 10 Boxes)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Effective protection against chemicals, oils and blood borne pathogens
- Medical grade. Chemotherapy rated
- Tested for use against Fentanyl Citrate as per ASTM D6978
- 11.5" extended cuff protects wrists and forearms
- Powder Free. Ambidextrous
- Eliminates exposure to latex
- Fully textured surface for improved grip
Documents
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Disposable:
- Yes
- Glove Size:
- XL
- Glove Type:
- Powder Free, Disposable, Medical
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Box of 50, Case of 10 Boxes
- Thickness:
- 8.7 mil