10 oz. Aerosol in Clear
Spray ’N Lock™ 10 oz. Aerosol in Clear
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-3452-06 2017
- Application:
- CPVC Pipe, PVC
- CARB OTC LEED Compliant:
- No
- Collection:
- Spray ’N Lock™
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- FM Approved:
- No
- Maximum Temperature:
- 135
- NSF Certified:
- No
- Pressure - Maximum:
- 215 psi
- Product Type:
- Sealant
- Size:
- 10 oz
- Temperature Range:
- 0 to 100 Deg F
- UL Listed:
- No