10 oz. Aerosol in Purple
Spray ’N Lock™ 10 oz. Aerosol in Purple
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cures in seconds
- Will not freeze, spill or dry out in can
- Can be used in wet, dry, hot or cold conditions
- Proven not to negatively impact the portability of water
- Ideal on drain lines and venting in HVACR applications
- One can will bond over 100 fittings and pipes of 3/4 in
Documents
Specifications
- ASTM:
- ASTM D-3452-06-2017
- Application:
- HVACR
- CARB OTC LEED Compliant:
- No
- Collection:
- Spray ’N Lock™
- Color Finish Category:
- Purples
- Color Finish Name:
- Purple
- FM Approved:
- No
- Maximum Temperature:
- 135
- NSF Certified:
- No
- Pressure - Maximum:
- 215 psi
- Product Type:
- Sealant
- Size:
- 10 oz
- UL Listed:
- No