25 in. 60W 9-Light Candelabra E-12 Chandelier in Gold
Banana Leaf 25 in. 60W 9-Light Candelabra E-12 Chandelier in Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Material: Hand-crafted from recycled steel
- Shade: Hand-crafted from recycled steel
- Finish: Gold
- Dimensions: 35 in W x 36 in H
Specifications
- Collection:
- Banana Leaf
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 36 in
- Installation Type:
- Chain Hung
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 9
- Number of Tiers:
- 3
- Proposition 65:
- WARNING: This product can expose you to carbon black, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 819257025885
- Volts:
- 120V
- Watts:
- 540 W
- Width:
- 25 in